Beli peralatan hand tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Mulai

    Rp96.900

    monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Deskripsi:
    Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Depth (mm): 40 (Blade contact surface, not including dial part)
    • Color: yellow
    • Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
    • Weight (g): About 192
    • Material: ABS
  2. Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Mulai

    Rp38.900

    Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Deskripsi:
    Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
  3. NAMI Electric Pallet Stacker TB (Hand Operation) (Forklift Stacker Elektrik)
    Mulai

    Rp219.999.900

    NAMI Electric Pallet Stacker TB (Hand Operation) (Forklift Stacker Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Stand-on
    • Loading Center C: 500mm
    • Tire Type Front/Rear: PU/PU
    • Front Wheel: φ80x70
    • Driving Wheel: φ215x75
    • Lifting Height h1: 1600mm
    • Lowered Fork Height h5: 90mm
    • Mast Height (closed) h3: 2080mm
    • Mast Height (open) h4: 2080mm
    • Mast Type: Single
    • Overall Length: 2455/2045mm
    • Overall Length (without Forks) Pedal Open/Closed l2: 1305/895mm
    • Wheel Quantity Front/Rear(X=driving): 4/1X+2
  4. monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)
    Mulai

    Rp989.900

    monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)
    Deskripsi:
    Small parts etc can be measured with one touch. For component measurement
    atribut:
    • Batteries: Button battery LR44 x 1 piece
    • Minimum Displayed Amount (mm): 0.01
    • Gauge Head (mm): 10
    • Instrumental Error (mm): ± 0.03
    • Measuring Force (N): 0.6 to 0.7
    • Measuring Range (mm) : 0 to 12.7
    • Plug Depth (mm): 30
    • Type: Digital
  5. Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Mulai

    Rp3.099.900

    Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Deskripsi:
    Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pluger Dia. (mm): 18
    • Pressure (Kg/Cm²): 25~30
    • Output (L/minute): 8
    • Power: 34F
    • Dimensions (mm): 39x35x64.5
    • Tank Capacity (L) : 15
  6. IK Sprayer (Alat Penyemprot)
    Mulai

    Rp2.399.900

    IK Sprayer (Alat Penyemprot)
    Deskripsi:
    -A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.
    atribut:
    • Nozzle: A Mouthpc
  7. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp689.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  8. BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
  9. HSP Safety Emergency Equipment Sign Aluminium Plate 2mm (Rambu Keselamatan)
    21%
    Mulai

    Rp359.900

    HSP Safety Emergency Equipment Sign Aluminium Plate 2mm (Rambu Keselamatan)
    atribut:
    • Size (cm): 20x30
    • Material: Aluminium Plate 2mm
  10. Midori Semprotan
    Mulai

    Rp1.299.900

  11. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  12. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  13. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp129.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  14. Scotch-Brite Kain Lap Mikrofiber Dapur (Cleaning Cloth)
    Mulai

    Rp63.900

    Scotch-Brite Kain Lap Mikrofiber Dapur (Cleaning Cloth)
    Deskripsi:
    3X Lebih Efektif Menangkap Kotoran.
Daftar Harga peralatan hand tools Terbaru October 2026
monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Rp96.900
Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Rp38.900
NAMI Electric Pallet Stacker TB (Hand Operation) (Forklift Stacker Elektrik)Rp219.999.900
monotaro Alat Ukur Ketebalan Digital (Alat ukur ketebalan)Rp989.900
Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)Rp3.099.900
IK Sprayer (Alat Penyemprot)Rp2.399.900
Furupla Sprayer (Alat Penyemprot)Rp689.900
TREND Shaver (Alat Cukur)Rp4.900
BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Rp1.299.900
TACO Shaver (Alat Cukur)Rp2.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)